This item is Discontinued.

Fgi Tub Door, Aluminum, Silver, 60" x 60" Sz CVST6060-RN-SV

Tub Door, Aluminum, Silver, 60" x 60" Sz (Discontinued)

  • Mfr # CVST6060-RN-SV
  • Zoro # G4756059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVST6060-RN-SV
Zoro #
G4756059
UPC #
721015601227
Country of Origin
China

Dimensions

Height (In.)
60
Width (In.)
60
Size (In.)
60 x 60
Depth (In.)
2-1/2
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Width Range (In.)
56 in to 60 in
Glass Thickness
1/4 in
Overall Depth
2 1/2 in
Overall Height
60 in

Details

Item
Tub Door
For Use With
60 in W Tub
Type
Frameless
Finish
Polished
Color
Silver
Includes
1/4" Tempered Obscure Glass
Material of Construction
Aluminum
Standards
ANSI
Door Frame Material
Aluminum
Door Application
Tub
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Framed/Frameless
Frameless
Ligature Resistant
Yes
Glass Type
Rain Tempered Glass
Door Type
Double Sliding
Door Frame Finish
Silver
Number of Panels
2
ADA Compliance
No

Description

Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 60 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.