Zoro Homepage

Air Horn Installation Kit, Universal, 3" L

  • Mfr # O8730

  • Zoro # G7467717


product price: $42.59
/ea

Key Features

Type
Universal
Length (In.)
3 in
Width (In.)
1 in
Height (In.)
1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8730
Zoro #
G7467717
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
1 in
Height (In.)
1/2 in
Overall Length
3 in
Overall Width
1 in
Overall Height
1/2 in

Details

Item
Air Horn Installation Kit
Type
Universal
Material
Plastic
For Use With
Horns
Includes
Mounting Plate, Mounting Screws, Valve
For Use On
Fiberglass, Metal, Plastic, Rubber
Finish
Unfinished
Product Type
Horn Installation Kit

Description

Air Horn Installation Kit,Universal,3" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.