Zoro Homepage

MSBID2424 24 X 24 Molded Stone Mop Sink

  • Mfr # MSBID2424100

  • Zoro # G208621325


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Molded Stone
Color
White
Overall Height
10 in
Overall Length
24 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBID2424100
Zoro #
G208621325
UPC #
88754163288
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
24 in
Overall Width
24 in

Details

Material
Molded Stone
Color
White
Bowl Shape
Square

Description

FIAT MSBID2424 24 X 24 Molded Stone Mop SinkThe Modesto Mop Sink is made up of Sheet Molding Compound SMC. SMC is a plastic composite made up of filler, fire retardant, thickener, and internal mold release that have been mixed with liquid resin and a catalyst, and molded under extreme heat and pressure to create a mop service basin.Molded Stone mop service basin. Square. Integral drain is molded into a one piece unit and designed to connect to a 3 drain pipe. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.