This item is Discontinued.

No Product Image Available

12" W x 32" L x Stainless Steel, Utility Sink and Laundry Tub (Discontinued)

  • Mfr # MSG3232000
  • Zoro # G3548157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG3232000
Zoro #
G3548157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32"
Overall Width
12"

Details

Material
Stainless Steel
For Use With
Recommended Part for Mop Service Basin
Item
Utility Sink and Laundry Tub

Description

WallGuard,2-32"x12" SS Panel,MopSinkPart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.