This item is Discontinued.

No Product Image Available

12" W x 36" L x Stainless Steel, Utility Sink and Laundry Tub (Discontinued)

  • Mfr # MSG3636000
  • Zoro # G3548428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSG3636000
Zoro #
G3548428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36"
Overall Width
12"

Details

Material
Stainless Steel
For Use With
Recommended Part for Mop Service Basin
Item
Utility Sink and Laundry Tub

Description

WallGuard,2-36 In.x12 In. SS Panel,MopSinkPart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.