Mop Sink 32 in x 20 in, 1, Terrazzo Made of Black and White Marble Chips with Plain Curbs

  • Mfr # SB3624501

  • Zoro # G3783250


product price:  $565.63
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Terrazzo Made of Black and White Marble Chips with Plain Curbs
Color
Gray/White
Overall Height
6 in
Overall Length
36 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3624501
Zoro #
G3783250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
36 in
Bowl Depth
4 in
Overall Width
24 in
Bowl Size
32 in x 20 in
Manufacturers Warranty Length
1 yr
Bowl Length
32 in
Bowl Width
20 in
Drain Opening Diameter
3 in

Details

Material
Terrazzo Made of Black and White Marble Chips with Plain Curbs
Color
Gray/White
Bowl Shape
Rectangular
Drain Opening
3 in
Includes
Integral Stainless Steel Drain Assembly, Strainer Plate
Standards
ANSI, CSA, IAPMO, UPC
With Faucet / Without Faucet
Without Faucet
Body Material
Terrazzo
Item
Mop Sink
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Finish
Polished
Gauge
2 in
Number of Stations
1
ADA Compliance
No
Includes Back Splash
Back Splash Not Included
Vandal Resistant Features
Vandal Proof Drain
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Series
Berkeley
Compatible Mfr. Model Number
1239BB, 830AA, 832AA, 833AA, MSG
Sink Type
Mop
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Sink Material
Terrazzo
Includes Drop Front
Drop Front Not Included
Compatible Manufacturer Part Number
1239BB, 830AA, 832AA, 833AA, MSG
Distance to Wall - Minimum
1/4 in
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 4 in, Rectangular, Bowl Size 32 in x 20 in, Gray/White, Drain Opening 3 in, Polished, Gauge 2 in, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 6 in, Overall Length 36 in, Overall Width 24 in, Fiat Products, Series Berkeley, Side Splash Height Not Applicable, Terrazzo, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.