This item is Discontinued.

Fiat Products 32" W x 32" L x 6" H, Utility Sink and Laundry Tub SB3232501

32" W x 32" L x 6" H, Utility Sink and Laundry Tub (Discontinued)

  • Mfr # SB3232501
  • Zoro # G3906240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB3232501
Zoro #
G3906240
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6"
Overall Length
32"
Bowl Depth
4"
Overall Width
32"

Details

Material
Terrazzo Made of Black and White Marble Chips with Stainless Steel Caps on all Curbs
Color
Red (Back-Up); White (Tail)
Bowl Shape
Square
Drain Opening
3"
Item
Utility Sink and Laundry Tub
With Faucet / Without Faucet
Without Faucet

Description

Square Mop Basin 32x32,6in Deep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.