Zoro Homepage

Shower Floor, Terrazzo, 32" x 36" Size, 4"H

  • Mfr # 3236MFTRS081

  • Zoro # G3921263


product price: $539.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black/White
Drain Location
Center
Material of Construction
Terrazzo
Height (In.)
4 in
Includes
Stainless Steel Strainer Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3236MFTRS081
Zoro #
G3921263
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 in
Width (In.)
36 in
Size (In.)
32 x 36
Depth (In.)
32 in
Threshold Height
3 in
Base Width
32 in
Base Size
32 in x 36 in
Base Depth
36 in
Manufacturers Warranty Length
1 yr
Base Height
4 in
Drain Connection Size
2 in

Description

Shower Base, Base Height 4 in, Base Size 32 in x 36 in, Black/White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 21 in x 21 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.