This item is Discontinued.

Fiberfix Patch, 3in x 3in, 4 Patches 857101004402

Patch, 3in x 3in, 4 Patches (Discontinued)

  • Mfr # 857101004402
  • Zoro # G9986733
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
857101004402
Zoro #
G9986733
UPC #
857101004242
Country of Origin
China

Dimensions

Size
3 in x 3 in
Length
3"
Width
3"

Details

Color
White
Material
Fiberglass
Temp. Range
-30 Degrees to +300 Degrees F
For Use On
Broken Items
Performance Temp. Range
-30 Degrees to 300 Degrees F
Includes
Gloves, Sandpaper
Line Pressure
60 psi
Item
Patch
Full Cure
5 to 10 minutes
Tensile Strength
1500 psi

Description

Patch, For Use On Broken Items, Includes Gloves, Sandpaper, Material Fiberglass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.