This item is Discontinued.

Fiberglass Innovations Blacksmith Hammer, 16" Fiberglass Handle, 4 lb. Head ED8

Blacksmith Hammer, 16" Fiberglass Handle, 4 lb. Head (Discontinued)

  • Mfr # ED8
  • Zoro # G4562555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED8
Zoro #
G4562555
UPC #
018371502665
Country of Origin
United States

Dimensions

Overall Length
16 in
Head Length
4 7/16 in
Head Width
2 in

Details

Item
Blacksmith Hammer
Head Weight
4 lb
Handle
Fiberglass
Head Material
Steel
Face Material
Steel
Hammer Type
Blacksmith Hammer
Dead Blow Hammer
No

Description

This Fiberglass Innovations ED8 Blacksmith Hammer is a great tool for shaping metal. It is an engineer, drilling and blacksmith hammer that has a 4 lb head and 16" fiberglass handle. The high carbon steel head is heat treated to make it sturdy. The fiberglass handle makes the hammer lightweight and easy to use for long periods of time. Its overall length is 16 in., while its head length measures 4 7/16 in. and its head width 2 in. If you are looking for a blacksmith hammer with an extra strong design, this Fiberglass Innovations ED8 Hammer will get the job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.