This item is Discontinued.

Fiberglass Innovations Hand Drilling Hammer, 10" Fiberglass Handle, 4 lb. Head ED7

Hand Drilling Hammer, 10" Fiberglass Handle, 4 lb. Head (Discontinued)

  • Mfr # ED7
  • Zoro # G4631051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED7
Zoro #
G4631051
UPC #
018371502634
Country of Origin
United States

Dimensions

Overall Length
10 in
Head Length
4 in
Head Width
2 1/4 in
Face Diameter
1 1/4 in

Details

Item
Steel Drilling Hammer
Head Weight
4 lb
Handle
Fiberglass
Head Material
Steel
Face Material
Heat Treated High Carbon Steel
Dead Blow Hammer
No
Non-Sparking
No
Replaceable Handle
No
Handle Material
Fiberglass
Grip Style
Plain
Hammer Type
Hand Drilling Hammer

Description

Steel Drilling Hammer, Hammer Type Hand Drilling Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Face Diameter 1 1/4 in, Overall Length 10 in, Grip Style Plain, Dead Blow Hammer No, Replaceable Handle No, Face Material Heat Treated High Carbon Steel, Head Length 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.