Zoro Homepage
This item is Discontinued.
Fibergrate Crossover Ladder, 12 in Clearance, FRP 875100

Crossover Ladder, 12 in Clearance, FRP (Discontinued)

  • Mfr # 875100
  • Zoro # G3473605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875100
Zoro #
G3473605
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
19 in
Platform Depth
36 in
Overall Height
61 in
Bottom Width
27 1/4 in
Step Depth
6 in
Handrail Height
42 in
Step Width
24 in
Base Width
27-1/4"

Details

Vertical Clearance
12 in
Span
36 in
Material
Fibre-Reinforced Plastic
Number of Steps
2
Step Tread
Grid
Climbing Angle
75 Degrees
Load Capacity
300 lb
Item
Crossover Ladder
Finish
Satin
Overall Span
36 in
Standards
OSHA
Color
Gray/Yellow
Ladder Tread
Grid

Description

Vertical Clearance 12 in, Span 36 in, Platform Height 19 in, Platform Depth 36 in, Number of Steps 2, Bottom Width 27 1/4 in, Load Capacity 300 lb, Overall Span 36 in, Overall Height 61 in, Handrail Height 42 in, Climbing Angle 75 Degrees , Step Tread Grid, Step Width 24 in, Step Depth 6 in, Material Fibre-Reinforced Plastic, Finish Satin, Color Gray/Yellow, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.