Zoro Homepage
This item is Discontinued.
Fibergrate Crossover Ladder, 24 in Clearance, FRP 875120

Crossover Ladder, 24 in Clearance, FRP (Discontinued)

  • Mfr # 875120
  • Zoro # G3473587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875120
Zoro #
G3473587
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
31 in
Platform Depth
36 in
Step Width
24 in
Handrail Height
42 in
Bottom Width
27 1/4 in
Step Depth
6 in
Overall Height
73 in
Base Width
27-1/4"

Details

Vertical Clearance
24 in
Span
36 in
Material
Fibre-Reinforced Plastic
Number of Steps
3
Step Tread
Grid
Climbing Angle
75 Degrees
Load Capacity
300 lb
Ladder Tread
Grid
Color
Gray/Yellow
Overall Span
36 in
Finish
Satin
Standards
OSHA
Item
Crossover Ladder

Description

Vertical Clearance 24 in, Span 36 in, Platform Height 31 in, Platform Depth 36 in, Number of Steps 3, Bottom Width 27 1/4 in, Load Capacity 300 lb, Overall Span 36 in, Overall Height 73 in, Handrail Height 42 in, Climbing Angle 75 Degrees , Step Tread Grid, Step Width 24 in, Step Depth 6 in, Material Fibre-Reinforced Plastic, Finish Satin, Color Gray/Yellow, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.