Zoro Homepage
This item is Discontinued.
Fibergrate Crossover Ladder, 60 in, 300 lb. 875150

Crossover Ladder, 60 in, 300 lb. (Discontinued)

  • Mfr # 875150
  • Zoro # G3473550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875150
Zoro #
G3473550
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
69 in
Platform Depth
36 in
Step Width
24 in
Bottom Width
28 3/8 in
Handrail Height
42 in
Overall Height
111 in
Step Depth
6 in
Base Width
28-3/8"

Details

Vertical Clearance
60 in
Span
36 in
Material
Fiberglass
Number of Steps
6
Step Tread
Grid
Climbing Angle
75 Degrees
Load Capacity
300 lb
Finish
Satin
Item
Crossover Ladder
Standards
OSHA
Ladder Tread
Grid
Overall Span
59 in
Color
Gray/Yellow

Description

Vertical Clearance 60 in, Span 36 in, Platform Height 69 in, Platform Depth 36 in, Number of Steps 6, Bottom Width 28 3/8 in, Load Capacity 300 lb, Overall Span 59 in, Overall Height 111 in, Handrail Height 42 in, Climbing Angle 75 Degrees , Step Tread Grid, Step Width 24 in, Step Depth 6 in, Material Fiberglass, Finish Satin, Color Gray/Yellow, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.