Fiberglass Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray
Mfr # 260226
Zoro # G9872475
product price:Â $1,915.99
/eaKey Features
Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 5/8 in
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260226
Zoro #
G9872475
UPC #
-
Country of Origin
Mexico
Dimensions
Span (Length) - Grating
144 in
Width
4 ft
Depth
1 5/8 in
Overall Length
12 ft
Bearing Bar Thickness
0.25 in
Overall Height
1.625 in
Overall Width
4 ft
Details
Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
None
Surface
Grit-Top
Resin Type
Corvex
Grating Key
None
Max. Temp.
150 Degrees F
Span
12 ft.
Product Type
Molded Grating
System of Measurement
Inch
Manufacturing Process
Molded
Bearing Bar Spacing
1.5 in
Top Surface Texture
Grit-Top
Maximum Temperature
150 Degrees F
Description
Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern None, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size -, Manufacturing Process Molded, Overall Height 1.625 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.