Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Molded Grating, 96 in Span, Grit-Top Surface, Light Gray

  • Mfr # 268465

  • Zoro # G8530426


product price: $658.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268465
Zoro #
G8530426
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
96 in
Width
4 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Length
8 ft
Overall Height
1 in
Overall Width
4 ft
Bearing Bar Thickness
0.25 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Light Gray
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Antimicrobial Premium Polyester, FGI-AM(R)
Grating Key
None
Span
8 ft.
Max. Temp.
150 Degrees F
Product Type
Molded Grating
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Manufacturing Process
Molded
Shape
Square
Top Surface Texture
Grit-Top
Bearing Bar Spacing
1.5 in

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Antimicrobial Premium Polyester, FGI-AM(R), Color Light Gray, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.