Fiberglass Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray

  • Mfr # 351600

  • Zoro # G4155335


product price:  $1,368.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Industrial Pultruded Grating
Material
Fiberglass
Width
5 ft
Depth
2 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351600
Zoro #
G4155335
UPC #
-
Country of Origin
Mexico

Dimensions

Span (Length) - Grating
120 in
Width
5 ft
Depth
2 in
Mesh Size
None
Bearing Bar Width
1 in
Bearing Bar Height
2 in
Overall Length
10 ft
Overall Width
5 ft
Bearing Bar Thickness
1 in
Overall Height
2 in

Details

Item
Fiberglass Pultruded Grating
Type
Industrial Pultruded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
None
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
2 in
Resin Type
Vi-Corr
Max. Temp.
180 Degrees F
Span
10 ft.
Grating Key
T5020
Product Type
Industrial Pultruded Grating
Bearing Bar Spacing
2 in
Top Surface Texture
Grit-Top
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Manufacturing Process
Pultruded
Series
Safe-T-Span

Description

Fiberglass Pultruded Grating, Material Fiberglass, Product Type Industrial Pultruded Grating, Bearing Bar Thickness 1 in, Bearing Bar Spacing 2 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key T5020, Overall Length 10 ft, Overall Width 5 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 2 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.