Fiberglass Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray

  • Mfr # 350633

  • Zoro # G4155448


product price:  $1,645.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Type
Industrial Pultruded Grating
Material
Fiberglass
Width
4 ft
Depth
1 1/2 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350633
Zoro #
G4155448
UPC #
-
Country of Origin
Mexico

Dimensions

Span (Length) - Grating
144 in
Width
4 ft
Depth
1 1/2 in
Mesh Size
None
Bearing Bar Width
0.6 in
Bearing Bar Height
1 1/2 in
Overall Width
4 ft
Overall Height
1.5 in
Overall Length
12 ft
Bearing Bar Thickness
0.6 in

Details

Item
Fiberglass Pultruded Grating
Type
Industrial Pultruded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
None
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 in
Resin Type
Vi-Corr
Span
12 ft.
Grating Key
I4015
Max. Temp.
180 Degrees F
Product Type
Industrial Pultruded Grating
Bearing Bar Spacing
1 in
Maximum Temperature
180 Degrees F
System of Measurement
Inch
Top Surface Texture
Grit-Top
Manufacturing Process
Pultruded
Series
Safe-T-Span

Description

Fiberglass Pultruded Grating, Material Fiberglass, Product Type Industrial Pultruded Grating, Bearing Bar Thickness 0.6 in, Bearing Bar Spacing 1 in, Resin Type Vi-Corr, Color Dark Gray, Mesh Pattern None, Maximum Temperature 180 Degrees F, Grating Key I4015, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size None, Series Safe-T-Span, Manufacturing Process Pultruded, Overall Height 1.5 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.