Zoro Homepage

Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK

  • Mfr # 710650/25

  • Zoro # G2771330


product price: $213.99
/pk 25, $8.56/ea
Free Shipping & Returns

Key Features

Type
Clip Only
Material
316 Stainless Steel
Finish
Unfinished
Application
Fastens Grating
Fits Bearing Bar Spacing
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710650/25
Zoro #
G2771330
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Support Thickness
1 to 1-1/2 in
Fits Grating Opening Size
3/8 to 1/2 in
For Screw Size
1/4 in
Fits Bearing Bar Height
1 to 2 in
Maximum Compatible Grating Opening Size
1/2 in
Compatible Screw Size
1/4 in
Maximum Compatible Bearing Bar Height
2 in
Minimum Compatible Bearing Bar Height
1 in
Minimum Compatible Grating Opening Size
3/8 in
Compatible Support Thickness
1 to 1 1/2 in

Details

Item
Fiberglass Grating Clip
Type
Clip Only
Material
316 Stainless Steel
Finish
Unfinished
Application
Fastens Grating
Fits Bearing Bar Spacing
2 in
Meets/Exceeds
ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
Includes
Nut and Bolt
Standards
ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15
Compatible Bearing Bar Spacing
2 in
Product Type
Clip Only

Description

Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Bearing Bar Spacing 2 in, Minimum Compatible Grating Opening Size 3/8 in, Compatible Screw Size 1/4 in, Maximum Compatible Bearing Bar Height 2 in, Compatible Support Thickness 1 to 1 1/2 in, Type Clip Only, Finish Unfinished, Standards ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Includes Nut and Bolt, Application Fastens Grating, Maximum Compatible Grating Opening Size 1/2 in, Minimum Compatible Bearing Bar Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.