Fiberglass Molded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

  • Mfr # 263905

  • Zoro # G9947865


product price:  $1,541.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
263905
Zoro #
G9947865
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
144 in
Width
4 ft
Depth
2 in
Mesh Size
2 x 2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
2 in
Overall Width
4 ft
Overall Length
12 ft
Overall Height
2 in
Bearing Bar Thickness
0.25 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Orange
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
2 in
Resin Type
Vi-Corr
Span
12 ft.
Max. Temp.
180 Degrees F
Grating Key
None
Product Type
Molded Grating
System of Measurement
Inch
Bearing Bar Spacing
2 in
Maximum Temperature
180 Degrees F
Manufacturing Process
Molded
Top Surface Texture
Grit-Top
Shape
Square

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 2 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 12 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 2 x 2 in, Shape Square, Manufacturing Process Molded, Overall Height 2 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products