Fibergrate
Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Green
Mfr # 878860
Zoro # G3444427
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 in
- Color Green
- Mesh Pattern Square
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-4)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-84)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874060)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873230)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874070)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874080)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872880)
- Fibergrate Fiberglass Grating