Shop FIBERGRATE

Fiberglass Molded Grating, 60 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

  • Mfr # 263405.02

  • Zoro # G9947917


product price:  $935.99
/pk 2, $468.00/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Molded Grating
Material
Fiberglass
Width
3 ft
Depth
1 1/2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
263405.02
Zoro #
G9947917
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
60 in
Width
3 ft
Depth
1 1/2 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 1/2 in
Overall Length
5 ft
Overall Height
1.5 in
Bearing Bar Thickness
0.25 in
Overall Width
36 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Orange
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Vi-Corr
Max. Temp.
180 Degrees F
Grating Key
None
Span
5 ft.
Product Type
Molded Grating
System of Measurement
Inch
Top Surface Texture
Grit-Top
Maximum Temperature
180 Degrees F
Bearing Bar Spacing
1.5 in
Manufacturing Process
Molded
Shape
Square

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 5 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1.5 in, System of Measurement Inch, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.