Shop NATIONAL GRATING

Molded Frp Mini-Mesh Grating, 4' X 8' X 1.5" Deep, 3/4" Mesh, Dark Grey, Polyester, Fine Grit, Pg

  • Mfr # M-1534-408-DGPE-FX

  • Zoro # G223727934


product price:  $754.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyester
Length
96 in
Color
Dark Grey
Width
48 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-1534-408-DGPE-FX
Zoro #
G223727934
UPC #
-
Country of Origin
Canada

Dimensions

Length
96 in
Width
48 in
Height
1.5 in

Details

Material
Polyester
Color
Dark Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products