Fiberglass Bar Stair Tread, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow

  • Mfr # 264850.02

  • Zoro # G4370064


product price:  $334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Stair Treads
Material
Fiberglass
Mesh
Rectangular
Depth
12 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264850.02
Zoro #
G4370064
UPC #
-
Country of Origin
United States

Dimensions

Width
12 ft
Depth
12 in
Mesh Size
1 1/2 x 6 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1.5 in
Thickness
1 1/2 in
Tread Depth
12 in
Tread Width
12 ft
Bearing Bar Thickness
0.25 in

Details

Type
Stair Treads
Item
Fiberglass Bar Stair Tread
Material
Fiberglass
Mesh
Rectangular
Color
Yellow
Mesh Pattern
Rectangular
Surface
Meniscus with Grit Nosing
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Corvex
Max. Temp. (F)
140 Degrees F
Product Type
Stair Treads
Shape
Bar Stair Tread
Maximum Temperature
140 Degrees F
System of Measurement
Inch
Bearing Bar Spacing
1.5 in
Nosing Surface
Gritted
Top Surface Texture
Meniscus with Grit Nosing
Series
Fibertred

Description

Fiberglass Bar Stair Tread, Material Fiberglass, Product Type Stair Treads, Top Surface Texture Meniscus with Grit Nosing, Resin Type Corvex, Nosing Surface Gritted, Tread Depth 12 in, Tread Width 12 ft, Bearing Bar Thickness 0.25 in, Bearing Bar Height 1.5 in, Bearing Bar Spacing 1.5 in, Color Yellow, Standards Not Applicable, Maximum Temperature 140 Degrees F, Type Molded, Mesh Pattern Rectangular, Mesh Size 1 1/2 x 6 in, Shape Bar Stair Tread, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products