Zoro Homepage

W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 10 Ft

  • Mfr # 1674150.02

  • Zoro # G2986523


product price: $220.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Resin Type
ISOFR
Height
4 in
Width
4 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1674150.02
Zoro #
G2986523
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4 in
Width
4 in
Length
10 ft
Thickness
1/4 in
Length Tolerance
+0.125 in/-0.125 in

Details

Item
Fiberglass W-Beam
Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Type
W-Beam
Max. Temp. (F)
150 Degrees F
Tensile Strength (PSI)
30,000 psi
Min. Temp. (F)
-100 Degrees F
Product Type
W-Beam
Minimum Temperature
-100 Degrees F
Shape
W-Beam
Maximum Temperature
150 Degrees F
Tensile Strength
30,000 psi
Series
Dynaform

Description

Fiberglass W-Beam, Material Fiberglass, Product Type W-Beam, Color Dark Gray, Height 4 in, Thickness 1/4 in, Width 4 in, Length 10 ft, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Resin Type ISOFR, Length Tolerance +0.125 in/-0.125 in, Series Dynaform, Type Wide Flange, Shape W-Beam, Tensile Strength 30,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.