This item is Discontinued.

Fiberlink Absorbent Socks, HazMat, 3" x 10 ft., PK4 PSH310-4

Absorbent Socks, HazMat, 3" x 10 ft., PK4 (Discontinued)

  • Mfr # PSH310-4
  • Zoro # G6588799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSH310-4
Zoro #
G6588799
UPC #
-
Country of Origin
United States

Details

Item
Absorbent Socks,HazMat,3" x 10 ft.,PK4

Description

Absorbent Socks,HazMat,3 In. x 10 ft.,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.