This item is Discontinued.

Fiberlink Absorbent Socks, Orange, 3" x 4 ft., PK10, Orange, 10 PK PSO34-10

Absorbent Socks, Orange, 3" x 4 ft., PK10, Orange, 10 PK (Discontinued)

  • Mfr # PSO34-10
  • Zoro # G6588878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSO34-10
Zoro #
G6588878
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Width
4ft.
Height
3"

Details

Item
Absorbent Socks,Orange,3" x 4 ft.,PK10
Color
Orange

Description

Absorbent Socks,Orange,3 In. x 4 ft.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.