Absorbent Socks, Orange, 3" x 4 ft., PK40, Orange, 40 PK (Discontinued)
- Mfr # PSO34-40
- Zoro # G6588963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PSO34-40
Zoro #
G6588963
UPC #
-
Country of Origin
United States
Dimensions
Length
48"
Width
4ft.
Height
3"
Details
Item
Absorbent Socks,Orange,3" x 4 ft.,PK40
Color
Orange
Description
Absorbent Socks,Orange,3 In. x 4 ft.,PK40, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.