Zoro Homepage

Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh

  • Mfr # 8311-10oz

  • Zoro # G4127471


product price: $23.89
/ea

Key Features

Container Type
Bottle
Size
10 oz.
Fragrance
Clean and Fresh
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8311-10oz
Zoro #
G4127471
UPC #
611131956595
Country of Origin
United States

Dimensions

Size
10 oz.
Cleaner Container Size
10 oz.
Container Size
10 oz

Details

Container Type
Bottle
Fragrance
Clean and Fresh
Item
Disinfectant/Sanitizer and Cleaner
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Form
Liquid
Disinfectant Efficacy
No Efficacy
Recommended Dilution
2 to 4 oz./1 gal. Water
Effective to Remove
No Efficacy
Sub-Category
Disinfectant Cleaner
Includes Chemical
Alcohol
Standards
EPA
Degreaser Container Type
Jug
Cleaner Container Type
Jug
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Flash Point
Greater than 200 Degrees F
EPA Registration Number
61178-1-73884
Product Series
No Series
Surfaces for Use On
Carpet; Hard Nonporous Surfaces, Wood
NSF Rating
Not Rated
EPA Registered
Yes

Description

Disinfectant and Sanitizer, Primary Chemical Alcohol, Container Type Jug, Container Size 10 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 4 oz per 1 gal, Fragrance Linen, Cleaner Form Liquid, Surfaces for Use On Carpet, Non-Porous, Porous Surfaces, Wood, Standards EPA Registered, Product Series No Series, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 61178-1-73884

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.