This item is Discontinued.

Fiberlock Technologies Liquid 5 gal. Mold-Resistant Coating, Pail 8365-5

Liquid 5 gal. Mold-Resistant Coating, Pail (Discontinued)

  • Mfr # 8365-5
  • Zoro # G4189062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8365-5
Zoro #
G4189062
UPC #
611131957356
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Mold-Resistant Coating
Color
Black
Cleaner Form
Liquid
Container Type
Pail
For Use On
Concrete, Galvanized Metal, Masonry Block, Plaster, Primed Metal, Sheetrock, Wallboard, Wood
Standards
ASTM D-3273, ASTMG-21
Application Method
Airless Sprayer, Brush, Roller
Coverage
250 to 600 sq ft per gal
Base Type
Water
Dry Time
1 hr
VOC Content
77 g/L
Finish
Semi-Gloss
Resin Type
Acrylic
Exposure Conditions
Humid, Moist
Surface Texture
Porous, Smooth
Minimum Application Temperature
50 Degrees F
Coating Type
General Purpose Mold Resistant Coating
Sub Brand
IAQ
Shelf Life
3 yr
Coverage Area
200 to 300 sq ft/gal (Porous Surface), 400 to 450 sq ft/gal (Smooth Surface)
Surface Material
Concrete, Metal, Wood
Primer Required
Yes
Resistance Properties
Mold Resistant
Use Location
Interior
Sheen
Semi-Gloss
Dry Time to Recoat
4 hr

Description

Mold-Resistant Coating, Coating Type General Purpose Mold Resistant Coating, Use Location Interior, Base Type Water, Color Black, Coverage Area 200 to 300 sq ft/gal (Porous Surface), 400 to 450 sq ft/gal (Smooth Surface), Container Size 5 gal, Dry Time 1 hr, Sub Brand IAQ, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Blacks, Container Type Pail, Dry Time to Recoat 4 hr, Application Method Airless Sprayer, Brush, Roller, Finish Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.