Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Series Combo Bin, Casters, Brown
- Mfr # FP.245CB-BR
- Zoro # G623571441
product price:Â
$
1,176.99
/ea
Key Features
Volume Capacity
42 cu. ft.
Overall Width
43 in
Color
Brown
Overall Length
47 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.245CB-BR
- Zoro #
- G623571441
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 42 cu. ft.
- Color
- Brown
- Material
- LLDPE
- Load Capacity
- 310 gal
Dimensions
- Overall Height
- 52 in
- Overall Width
- 43 in
- Overall Length
- 47 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.