2 Series Combo Bin, Casters, Fibertech Blue
- Mfr # FP.245CB-FB
- Zoro # G823570084
product price:Â
$
1,176.99
/ea
Key Features
Overall Length
47 in
Overall Width
43 in
Color
Fibertech Blue
Load Capacity
310 gal
Volume Capacity
42 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.245CB-FB
- Zoro #
- G823570084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 47 in
- Overall Height
- 52 in
- Overall Width
- 43 in
Details
- Color
- Fibertech Blue
- Load Capacity
- 310 gal
- Volume Capacity
- 42 cu. ft.
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.