2 Series Combo Bin, Casters, Natural
- Mfr # FP.236CB-NA
- Zoro # G023571300
product price:Â
$
1,125.99
/ea
Key Features
Overall Width
43 in
Overall Length
47 in
Color
Natural
Material
LLDPE
Load Capacity
255 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.236CB-NA
- Zoro #
- G023571300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 43 in
- Overall Length
- 47 in
- Overall Height
- 43 in
Details
- Color
- Natural
- Material
- LLDPE
- Load Capacity
- 255 gal
- Volume Capacity
- 34 cu. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.