Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Series Combo Bin, Casters, Safety Orange
- Mfr # FP.245CB-SO
- Zoro # G023571331
product price:Â
$
1,176.99
/ea
Key Features
Load Capacity
310 gal
Overall Width
43 in
Volume Capacity
42 cu. ft.
Overall Length
47 in
Color
Safety Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.245CB-SO
- Zoro #
- G023571331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 52 in
- Overall Width
- 43 in
- Overall Length
- 47 in
Details
- Load Capacity
- 310 gal
- Volume Capacity
- 42 cu. ft.
- Color
- Safety Orange
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.