2 Series Combo Bin, Casters, Safety Yellow
- Mfr # FP.245CB-SY
- Zoro # G223571414
product price:Â
$
1,176.99
/ea
Key Features
Color
Safety Yellow
Load Capacity
310 gal
Material
LLDPE
Overall Length
47 in
Volume Capacity
42 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.245CB-SY
- Zoro #
- G223571414
- UPC #
- -
- Country of Origin
- United States
- Color
- Safety Yellow
- Load Capacity
- 310 gal
- Material
- LLDPE
- Volume Capacity
- 42 cu. ft.
Dimensions
- Overall Height
- 52 in
- Overall Length
- 47 in
- Overall Width
- 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.