Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Way Accessible Multi-Purpose Bulk Container, Dolphin Blue
- Mfr # FP.233-DB
- Zoro # G323571024
product price:Â
$
714.99
/ea
Key Features
Color
Dolphin Blue
Material
LLDPE
Overall Length
41 in
Load Capacity
218 gal
Overall Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.233-DB
- Zoro #
- G323571024
- UPC #
- -
- Country of Origin
- United States
- Color
- Dolphin Blue
- Material
- LLDPE
- Load Capacity
- 218 gal
- Volume Capacity
- 29 cu. ft.
Dimensions
- Overall Height
- 33 in
- Overall Length
- 41 in
- Overall Width
- 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.