2 Way Accessible Multi-Purpose Bulk Container, Emerald Green
- Mfr # FP.245-EG
- Zoro # G623570178
product price:Â
$
865.99
/ea
Key Features
Volume Capacity
42 cu. ft.
Overall Length
47 in
Load Capacity
310 gal
Color
Emerald Green
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.245-EG
- Zoro #
- G623570178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 47 in
- Overall Height
- 45 in
- Overall Width
- 43 in
Details
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 310 gal
- Color
- Emerald Green
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.