2 Way Accessible Multi-Purpose Bulk Container, Natural
- Mfr # FP.233-NA
- Zoro # G423571276
product price:Â
$
714.99
/ea
Key Features
Overall Length
41 in
Volume Capacity
29 cu. ft.
Overall Width
41 in
Load Capacity
218 gal
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.233-NA
- Zoro #
- G423571276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 41 in
- Overall Height
- 33 in
- Overall Width
- 41 in
Details
- Volume Capacity
- 29 cu. ft.
- Load Capacity
- 218 gal
- Color
- Natural
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.