Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Way Accessible Multi-Purpose Bulk Container, Safety Yellow
- Mfr # FP.233-SY
- Zoro # G923570113
product price:Â
$
714.99
/ea
Key Features
Load Capacity
218 gal
Overall Length
41 in
Color
Safety Yellow
Overall Width
41 in
Volume Capacity
29 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.233-SY
- Zoro #
- G923570113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 41 in
- Overall Width
- 41 in
- Overall Height
- 33 in
Details
- Load Capacity
- 218 gal
- Color
- Safety Yellow
- Volume Capacity
- 29 cu. ft.
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.