Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Emerald Green
- Mfr # FP.445-EG.DOT-45
- Zoro # G023570884
product price:Â
$
1,900.99
/ea
Key Features
Load Capacity
300 gal
Overall Height
45 in
Overall Length
48 in
Color
Emerald Green
Volume Capacity
40 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.445-EG.DOT-45
- Zoro #
- G023570884
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 300 gal
- Color
- Emerald Green
- Volume Capacity
- 40 cu. ft.
- Material
- LLDPE
- Includes
- Lid and security fastening closures with 45 lb pallet
Dimensions
- Overall Height
- 45 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.