Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Fibertech Blue
- Mfr # FP.436-FB.DOT-45
- Zoro # G823570251
product price:Â
$
1,736.99
/ea
Key Features
Material
LLDPE
Includes
Lid and security fastening closures with 45 lb pallet
Color
Fibertech Blue
Overall Width
44 in
Volume Capacity
30 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.436-FB.DOT-45
- Zoro #
- G823570251
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Includes
- Lid and security fastening closures with 45 lb pallet
- Color
- Fibertech Blue
- Volume Capacity
- 30 cu. ft.
- Load Capacity
- 225 gal
Dimensions
- Overall Width
- 44 in
- Overall Height
- 36 in
- Overall Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.