Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Fire Red
- Mfr # FP.442-FR.DOT-45
- Zoro # G823570114
product price:Â
$
1,818.99
/ea
Key Features
Includes
Lid and security fastening closures with 45 lb pallet
Color
Fire Red
Overall Length
48 in
Load Capacity
275 gal
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.442-FR.DOT-45
- Zoro #
- G823570114
- UPC #
- -
- Country of Origin
- United States
- Includes
- Lid and security fastening closures with 45 lb pallet
- Color
- Fire Red
- Load Capacity
- 275 gal
- Material
- LLDPE
- Volume Capacity
- 37 cu. ft.
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.