Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Fire Red
- Mfr # FP.445-FR.DOT-45
- Zoro # G223570813
product price:Â
$
1,900.99
/ea
Key Features
Overall Height
45 in
Color
Fire Red
Overall Width
44 in
Load Capacity
300 gal
Volume Capacity
40 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.445-FR.DOT-45
- Zoro #
- G223570813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 45 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Color
- Fire Red
- Load Capacity
- 300 gal
- Volume Capacity
- 40 cu. ft.
- Material
- LLDPE
- Includes
- Lid and security fastening closures with 45 lb pallet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.