DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Natural
- Mfr # FP.445-NA.DOT-45
- Zoro # G623570864
product price:Â
$
1,900.99
/ea
Key Features
Material
LLDPE
Color
Natural
Overall Height
45 in
Overall Width
44 in
Includes
Lid and security fastening closures with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.445-NA.DOT-45
- Zoro #
- G623570864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 45 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Material
- LLDPE
- Color
- Natural
- Includes
- Lid and security fastening closures with 45 lb pallet
- Volume Capacity
- 40 cu. ft.
- Load Capacity
- 300 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.