DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Safety Orange
- Mfr # FP.442-SO.DOT-45
- Zoro # G223571025
product price:Â
$
1,818.99
/ea
Key Features
Color
Safety Orange
Volume Capacity
37 cu. ft.
Load Capacity
275 gal
Material
LLDPE
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.442-SO.DOT-45
- Zoro #
- G223571025
- UPC #
- -
- Country of Origin
- United States
- Color
- Safety Orange
- Volume Capacity
- 37 cu. ft.
- Load Capacity
- 275 gal
- Material
- LLDPE
- Includes
- Lid and security fastening closures with 45 lb pallet
Dimensions
- Overall Length
- 48 in
- Overall Height
- 42 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.