Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Safety Yellow
- Mfr # FP.436-SY.DOT-45
- Zoro # G323570867
product price:Â
$
1,736.99
/ea
Key Features
Load Capacity
225 gal
Color
Safety Yellow
Material
LLDPE
Volume Capacity
30 cu. ft.
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.436-SY.DOT-45
- Zoro #
- G323570867
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 225 gal
- Color
- Safety Yellow
- Material
- LLDPE
- Volume Capacity
- 30 cu. ft.
- Includes
- Lid and security fastening closures with 45 lb pallet
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.