DOT Certified Shipping Container, Sealable Lid, Battleship Gray, 3 Long Aluminum Bars
- Mfr # FP.436-BG.DOT-45RB3LG.SS
- Zoro # G423570576
product price:Â
$
2,104.99
/ea
Key Features
Volume Capacity
30 cu. ft.
Load Capacity
225 gal
Overall Length
48 in
Overall Height
36 in
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-BG.DOT-45RB3LG.SS
- Zoro #
- G423570576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 36 in
- Overall Width
- 44 in
Details
- Volume Capacity
- 30 cu. ft.
- Load Capacity
- 225 gal
- Color
- Battleship Gray
- Material
- LLDPE
- Includes
- 3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.