DOT Certified Shipping Container, Sealable Lid, Brown, 2 Long Stainless Steel Bars
- Mfr # FP.442-BR.DOT-45RB2LG.SS
- Zoro # G723570269
product price:Â
$
2,047.99
/ea
Key Features
Material
LLDPE
Load Capacity
275 gal
Volume Capacity
37 cu. ft.
Includes
2 long stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.442-BR.DOT-45RB2LG.SS
- Zoro #
- G723570269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 42 in
Details
- Material
- LLDPE
- Load Capacity
- 275 gal
- Volume Capacity
- 37 cu. ft.
- Includes
- 2 long stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Color
- Brown
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.