Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Brown, 3 Long Aluminum Bars
- Mfr # FP.445.BR.DOT-45RB3LG.AL
- Zoro # G723571136
product price:Â
$
2,072.99
/ea
Key Features
Overall Height
45 in
Overall Width
44 in
Material
LLDPE
Color
Brown
Includes
3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.445.BR.DOT-45RB3LG.AL
- Zoro #
- G723571136
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Brown
- Includes
- 3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Load Capacity
- 300 gal
- Volume Capacity
- 40 cu. ft.
Dimensions
- Overall Height
- 45 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.