Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Dolphin Blue, 2 Short Aluminum Bars
- Mfr # FP.442-DB.DOT-45RB2SH.AL
- Zoro # G723570863
product price:Â
$
1,957.99
/ea
Key Features
Overall Height
42 in
Overall Width
44 in
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Load Capacity
275 gal
Volume Capacity
37 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.442-DB.DOT-45RB2SH.AL
- Zoro #
- G723570863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 42 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Includes
- 2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
- Load Capacity
- 275 gal
- Volume Capacity
- 37 cu. ft.
- Color
- Dolphin Blue
- Material
- LLDPE
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.